Abbotsford
rusmdkc6blk

RUSSOUND 1550-534393 12V 2-Gang MDK-C6 Multiline Display Keypad, Black

Inventory
Unavailable for order
Manufacturer:RUSSOUND
Manufacturer #:1550-534393

Description

"Multiline Display Keypad MDK-C6 The MDK-C6 Multiline Display Keypad is a wall-mounted, standard fit, double-gang keypad for MCA-Series and C-Series systems. The keypad's gray scale LCD screen displays real-time information including playlist, channel, artist, song title, genre and more when used with Russound Smart Sources. Responsive hard buttons offer access to virtually every system feature and source control function. The buttons and screen brightness are adjustable and can be dimmed at the owner's discretion. Standard Features -High-resolution multiline display -Menu-driven interface -IR receiver with auxiliary input (plasma proof option) -Standard FITâ„¢ two-gang box.

Specifications

Brand Name Russound Item Name Multiline Display Keypad Color Conversion Kit
Keypad Type 2-Gang Color Black
Voltage Rating 12 V Mounting Wall
For Use With MCA-Series Controllers Includes Trim Plate, 1 Keypad Bezel and 13 Buttons

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok