Abbotsford
DAHN484E62C

DAHUA N484E62C Eight-channel Basic Night Color (VU-More Color) Security System

Price $1,432.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N484E62C

Description

The 4MP Basic Night Color (VU-More Color) Security System provides all the components to quickly install, configure, and employ a complete video security solution. The IP cameras offer the clarity of 4MP video and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug-and-Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.

Specifications

Brand Name Dahua Item Name Basic Night Color Security System
Size 4 MP Includes (6) 4MP Fixed Eyeball IP Cameras and (1) 4K 8-Channel NVR

Packages

1 - UNIT - 1