Abbotsford
dahc785e63

DAHUA C785E63 Six (6) 5 MP HDCVI Eyeball Cameras with One (1) 8-Channel 4K HDCVI DVR

Inventory
Unavailable for order at Abbotsford
Manufacturer:LOREX
Manufacturer #:C785E63

Description

5MP HDCVI Security System : Six (6) 5 MP HDCVI Eyeball Cameras with One (1) 8-channel 4K HDCVI DVR.The Dahua HDCVI Security System provide all the components to quickly install, configure, and employ a complete video surveillance solution. The HDCVI cameras offer the clarity of 5 MP video, and the HDCVI DVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The cameras and the HDCVI DVR supports multiple video outputs making the kit compatible with many existing systems. The kit features Dahua's HDCVI technology that leverages an existing coaxial infrastructure, saving time and costs from running networking and power cables.5 MP HDCVI Cameras:• 5 MP¹ at 20 fps Resolution• 2.8 mm Fixed Lens• Maximum IR Length 30 m (98 ft) with Smart IR• IP67 Environmental Protection4K HDCVI DVR:• Embedded Processor• 8 Channel Penta-brid Recorder• Support for 8 + 8 IP Channels• Smart H.265+ and Smart H.264+ Dual Codec• 4K at 7 fps Recording Resolution on all HDCVI Channels• Automatically Detects HDCVI, AHD, TVI, and CVBS Inputs• 64 Mbps Incoming Bandwidth

Specifications

Brand Name Dahua Item Name Security Camera Kit
Includes (6) 5 MP HDCVI Eyeball Cameras, (1) 8 Channel 4K HDCVI DVR Standards EN55032, EN55024, EN50130-4, UL60950-1+CAN/CSA C22.2 No. 60950-1, FCC CFR 47 FCC Part 15 Subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok