Abbotsford
dahn568d124s

DAHUA N568D124S 12 4K Dome Network Cameras with One (1) 16-channel 4K NVR

Price $3,300.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N568D124S

Description

The Dahua Network Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The IP cameras offer the clarity of 4K video, and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug and Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.

Specifications

Brand Name FLIR Item Name Network Security System
Type 16-Channel Size 8 MP
Includes (12) 8 MP starlight mini dome cam Standards En 60950-1,UL 60950-1, CAN/CSA C22.2 No.60950-1-07

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok