Abbotsford
dahn5164e124

DAHUA N5164E124 12 x 4 MP Eyeball Network Cameras with One (1) 16-Channel 4K NVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N5164E124

Description

12 x 4 MP Eyeball Network Cameras with One (1) 16-channel 4K NVR.The Dahua Network Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The IP cameras offer the clarity of 4 MP video, and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug and Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.4 MP Network Cameras:• 4 MP at 20 fps Maximum Resolution• 2.8 mm Fixed Lens• Maximum IR Length 30 m (98 ft) with Smart IR• Intelligent Video System• IP67 Environmental Protection4K Network Video Recorder:• Embedded Quad-core Processor• Smart H.265+ and Smart H.264+ Dual Codec• Up to 4 Channels of 8 MP or 16 Channels of 1080p Decoding• 320 Mbps Incoming Bandwidth

Specifications

Brand Name FLIR Item Name NVR Camera Kit
Includes DN7164E12 16 Channel 4K NVR With 16 PoE, (1) 4TB Hard Disk, (12) MP Mini Eyeball Dome Camera

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok