Abbotsford
dahpfa110n

DAHUA PFA110-N 1-1/2-inch NPT 59.0mm x 53.0mm PTZ Dome Camera Mount Adapter, White

Price $26.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA110-N

Description

PRODUCT FEATURES:- Material: Aluminum - Dimensions (W x H): ø59.0 mm x 53.0 mm (ø2.32 in. x 2.09 in.) - Pipe Thread: NPT 1-1/2 in. - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Weight: 0.20 kg (0.44 lb)

Specifications

Brand Name Dahua Item Name Mount Adapter
Dimensions 2.32 in W x 2.09 in H Material Aluminum
Connection 1-1/2 in NPT Temperature Rating -40 °C to 60 °C
Finish White Application For Applicable Network and HDCVI PTZ, SD40, 40, 50, 59 Series Cameras

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok