Abbotsford
dahpfa111n

DAHUA PFA111-N 1-1/2 inch NPT 60mm x 49mm PTZ Dome Camera Mount Adapter, White

Price $28.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA111-N

Description

PRODUCT FEATURES:- Material: Aluminum - Dimensions (W x H x D): ø60.0 mm x 49.0 mm (ø2.36 in. x 1.93 in.) - Pipe Thread: NPT 1-1/2 in. - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Weight: 0.25 kg (0.55 lb)

Specifications

Brand Name Dahua Item Name Mount Adapter
Dimensions 2.36 in W x 1.93 in H Material Aluminum
Connection 1-1/2 in NPT Temperature Rating -40 °C to 60 °C
Finish White Application For Applicable Network and HDCVI PTZ, 49, 6AE, 6AL, 6CE Series Cameras

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok