DAHUA C52A3N 16+8-Channel 1U PRO Series Tri-Brid 4K Digital Video Recorder, Black
Description
The C52 supports 8MP (3480 x 2160) resolution on HDCVI channel one and all IP camera inputs for recording and live viewing. Remaining analog channels support up to 4MP each. The plug and play approach enables full HD video surveillance without the hassles of configuring a network.PRODUCT FEATURES:- Embedded Processor - Smart H.264+, H.264 Dual-stream Video Compression - Supports HDCVI/CVBS Video Inputs - 16 HDCVI/CVBS Channels - 16 + 8 IP Channels, up to 4K (8 MP) per Channel - Maximum 96 Incoming Bandwidth - HDMI Output up to 4K Resolution - Built-in Smart Search - Intelligent Video System (one channel)
Specifications
Brand Name | Dahua | Item Name | Digital Video Recorder |
Type | Tri-Brid, HCVR Technology | Voltage Rating | 12 VDC |
Frequency Rating | 50/60 Hz | Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Display, 4K (8 MP), 4 MP, 1080p, 720p, 960H, D1, HD1, BCIF, CIF, QCIF Recording |
Recording Modes | Manual, Schedule (Regular, Continuous) Motion Detection (Video Detection, Motion Detection, Video Loss, Tampering), Alarm and Stop | Format | Smart H.264+, H.264 |
Number of Channels | (16) Analog/HDCVI Camera Inputs, (8) IP Camera Input, (1) Audio Input/Output | Series/Model | Pro Series |
Amperage Rating | 5 A | Power Rating | <15 W |
Number of Camera Inputs | (16) Analog, (8) IP | Network Interface | (1) RJ45 Port, (1) HDMI, (1) VGA, (2) USB 2.0 Port, (1) USB 3.0 Port, (1) RS485 Port, (2) SATA Port |
Operating System | Embedded Linux, IOS, Android | Display | 1/4/8/9/16/25 Multi-Screen |
Video Outputs | HDMI | Dimensions | 375 mm W x 287 mm D x 53 mm H |
Mounting Type | Desktop | Temperature Rating | -10 to 55 °C |
Standards | UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, FCC Part 15 Sub Part B ICES 003 Issue 6, EN 55032: 2012+AC:2013 (Class B), EN 50130-4: 2011, EN 61000-3-2 : 2014, EN 61000-3-3 : 2013, EN 55024 : 2010 | Application | For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |