Abbotsford
dahmx4104vm

DAHUA MX4104-VM 4-Channel 1080p H.265 Mobile HDCVI DVR, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:MX4104-VM

Description

Dahua Mobile Solutions offers a durable mobile video surveillance solution that provides reliable security for transit agencies. The Mobile Solution HDCVI DVR (or MXVR) operates across different transportation networks. The MXVR simultaneously records 1080p Full HD real-time video from four (4) analog/HDCVI cameras and provides two (2) simultaneous video output channels.The MXVR supports real-time vehicle location tracking and monitoring, and can upload the GPS information along with recorded video to a 3G/4G/Wi-Fi wireless network. The MXVR is also adaptable, allowing connections to various accessories, including card readers and emergency buttons.

Specifications

Brand Name FLIR Item Name HDCVI DVR
Voltage Rating 6 - 36 VDC Resolution 800 x 600
Recording Modes Manual, Schedule (Regular, Continuous, MD, Alarm), Stop Format HDCVI, CVBS, AHD, TVI, and IP
Number of Channels 4 Hard Drive Size Up to 2 TB
Power Rating 8.4 W Number of Camera Inputs 4
Network Interface Mobile Operating System Embedded LINUX
Video Outputs VGA, and TV Dimensions 180 x 190 x 50 mm
Temperature Rating -30 to 70 °C Warranty 5 yr
Application The MXVR Supports Real-Time Vehicle Location Tracking and Monitoring and Can Upload The GPS Information Along with Recorded Video to a 3G/4G/LTE-FDD/Wi-Fi Wireless Network

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok