Abbotsford
dahx24a5l6

DAHUA X24A5L6 32-Channel 6TB 1.5U 1080p PRO Series Penta-brid HDCVI DVR, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X24A5L6

Description

Dahua, a global leader in security systems, introduces XVR technology - the perfect affordable solution to upgrade existing video surveillance systems while leveraging existing networks, cabling, and cameras. XVR technology utilizes Penta-brid access technology to seamlessly record video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously. The XVR offers advanced options such as built-in motion detection algorithms, and customized recording modes. XVR technology is the ideal solution for actively monitoring and recording video feeds in wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- Embedded Processor - Dual-stream Recording - Smart H.264+ Video Compression - Auto-detect and auto-configuration of HDCVI, AHD, CVBS, TVI, IP Cameras - Maximum 32 Camera Channels, HDCVI, AHD, CVBS, TVI, or IP Sources - Maximum 128 Mbps Incoming Bandwidth - Smart Search and Intelligent Video System (IVS)

Specifications

Brand Name Dahua Item Name Digital Video Recorder
Type Penta-Brid, XVR Technology Voltage Rating 100 - 240 VAC
Frequency Rating 50/60 Hz Resolution 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Display, 1080p, 720p, 960H, D1, HD1, BCIF, CIF, QCIF Recording
Recording Modes Manual, Schedule (Regular, Continuous), MD (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop Format Smart H.264+, H.264, MJPEG
Number of Channels (32) Analog Camera Input, (32) IP Camera Input, (4) Audio Input, (1) Audio Output, (16) Alarm Input, (6) Relay Output Hard Drive Size 6 TB
Series/Model Pro Series Power Rating <30 W
Number of Camera Inputs (32) Analog, (32) IP Network Interface (1) RJ45 Port, (2) HDMI, (1) VGA, (1) TV, (1) USB 2.0 Port, (2) USB 3.0 Port, (1) RS232 Port, (1) RS422/485 Port, (4) SATA Port, (1) eSATA Port
Operating System Embedded Linux, IOS, Android Display 1/4/8/9/16/25/36 Multi-Screen
Video Outputs HDCVI, AHD, TVI, CVBS, IP Dimensions 440 mm W x 416.7 mm D x 76 mm H
Mounting Type Desktop/Rack Temperature Rating -10 to 55 °C
Standards UL 60950-1, CAN/CSA C22.2 No. 60950-1-07, EN 60950-1/IEC 60950-1, 47 CFR FCC Part 15 Sub Part B:2016, EN 55032:2015, EN 61000-3-2:2014, EN 61000-3-3:2013, EN 50130-4:2011 + A1:2014, EN 55024:2010 + A1:2015 Application For Actively Monitoring and Recording Video Feeds in a Wide Range of Applications Including Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok