Abbotsford
dahx51a2e2

DAHUA X51A2E2 8+4-Channel 2TB 1U 1080p LITE Series X51A H.265 Penta-brid HDCVI Mini Digital Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:X51A2E2

Description

The X51A Series HDCVI DVR offers 1080p recording on each HDCVI channel and a host of advanced features and functions. The X51A takes advantage of HDCVI technology for easy integration into existing video surveillance systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously.The X51A utilizes the Smart H.265+ Codec to significantly improve encoding efficiency and to reduce bandwidth and storage costs. This recorder is the ideal solution for actively monitoring and recording video feeds in a wide range of applications including public venues, retail stores, transportation hubs and access ways, personal property and homes, and educational institutions.PRODUCT FEATURES:- Embedded Processor - Smart H.265+ and H.264 Dual Codec - Dual-stream Recording - 1080p at 15 fps Maximum Recording Resolution - 8 HDCVI/AHD/TVI/CVBS Channels - 8 + 4 IP Channels, up to 6 MP per Channel - Maximum 24/48/96 Mbps Incoming Bandwidth - Built-in Smart Search - Intelligent Video System (one IP channel) - One (1) SATA HDD Port, up to 10 TB per Hard Disk Drive

Specifications

Brand Name Dahua Item Name Network Video Recorder
Type Digital Voltage Rating 12 VDC
Resolution 1920 x 1080, 1280 x 1024, 1280 x 720 Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection (Video Detection, Motion Detection, Video Loss, Tampering), Alarm, Stop
Format Smart H.265+, H.265, Smart H.264+, H.264 Hard Drive Size 10 TB
Color Black Series/Model Lite
Amperage Rating 2 A Power Rating <10 W
Number of Camera Inputs 8 Network Interface RJ45 (100 Mbps) Port, RJ45 (1000 Mbps) Port
Operating System Embedded LINUX Video Outputs 3 Channel
Dimensions 12.8 in W x 10.04 in D x 2.17 in H Temperature Rating 14 to 131 °F
Warranty 5 yr Standards UL 60950-1 Listed, EN 55024 : 2010, FCC Part 15 Subpart B ICES 003 Issue 6, EN 55032, EN 50130, EN 61000-3-2, EN 61000-3-3 Approved
Application Public Venues, Retail Stores, Transportation Hubs and Access Ways, Personal Property and Homes and Educational Institutions

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok