Abbotsford
flim3104e1a4

LOREX M3104E1A4 4-Camera 4-Channel 1TB HDD MPX Megapixel Over Coax Security System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M3104E1A4

Description

The FLIR MPX M3100E Series Bundles use the latest HD-CVI technology, giving you the flexibility to upgrade security systems to HD resolution using an existing coax cable. Ideal for retrofit, upgrading to HD is now easier than ever. The included dome cameras boast 720p HD resolution with IR night vision. Plus, download the FLIR Cloud™ app and take advantage of remote access anywhere you go via iOS, Android, PC or Mac devices.PRODUCT FEATURES:- 1/2.9” 1.3MP IR dome cameras included, 3.6mm lens- 720p (1280×720) resolution @ real-time (25/30fps per channel)- IR night vision range up to 76ft (23m)- Standard BNC connection – no networking complexities- Upgrade analog systems to HD without the expense of re-cabling- All-in-one DVR & security camera bundles include the full system plus HDD- Smooth real-time viewing with zero video latency- Extended cable runs of up to 2300ft (700m)- Two-way communication over coax allows for easy connection and control of PTZ cameras (PTZ cameras sold separately)

Specifications

Brand Name FLIR Item Name DVR Bundle
Type Outdoor Voltage Rating 100 - 240 VAC, 12 VDC
Frequency Rating 50/60 Hz Resolution 720p
Recording Modes By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel Format NTSC/PAL (Video), DAV/ASF (Backup File)
Number of Channels 4 Hard Drive Size 1 TB
Series/Model M3100E Amperage Rating 2 A (DVR), 270 mA (Camera)
Power Rating 10 W (DVR), 3.2 W (Camera) Consumption Maximum Frames per Second 25/30 fps Per Channel
Number of Camera Inputs 4 Network Interface RJ45 10/100 Base-TX
Operating System Linux (Embedded) Display Fixed Grid 396 (22 x 18) NTSC and PAL
Video Outputs VGA, HDMI, Audio Out Dimensions 12.8 in W x 10 in D x 2.2 in H (DVR), 3.7 in dia x 2-1/2 in H (Camera)
Temperature Rating -10 to 55 °C Includes (4) Dome Cameras
Application For Outdoor use

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok