Abbotsford
mirma485a

MIRCOM MA485A Mircom™ MA-485A Intercom Amplifier

Price $435.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:MA485A

Description

Intercom amplifier provides audio amplification, control and power needed to operate an apartment intercom system. Extensive tests were performed to develop a reliable, long lasting intercom amplifier with precision amplifier circuits to provided crystal clear audio reception. Mircom’s amplifier uses an automatic level control (ALC) circuit to ensure voice intelligibility. Built-in features include: timed door release silent door release and post office release.

Specifications

Brand Name Mircom Item Name Intercom Amplifier
Voltage Rating 16 VAC or 18 - 28 VDC Input Communication, 8 - 30 VAC or 8 - 30 VDC Input Door Strike, 3 - 30 VAC or 3 - 30 VDC Output Door Strike Dimensions 10.6 in L x 5 in W x 2-1/2 in H
Amperage Rating 0.3 A or 0.2 A Input Communication, 1.5 A or 1 A Input Door Strike, 1.5 A or 1 A Output Door Strike Power Rating 500 mW Output Communication
Material Steel For Use With IS-489 Single Gang Suite Station, IS-489-1 Single Gang Suite Station, IS-401B Horizontal Suite Station, IS-51-3 Dual Gang 4-Wire Suite Station
Application For Communication between the IS-489 Suite Stations and the Vestibule (Lobby) Panel as well as Selective Door Opening

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok