Abbotsford
onqic5002bs

PASS & SEYMOUR IC5002-BS Selective Call Intercom Door Unit, Brushed Stainless

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:IC5002-BS

Description

Housed in an attractive weatherproof finish, the selective call door unit supports 20 high-quality digital door tones as well as door and gate release.FEATURES AND BENEFITS:• Stylish, weatherproof design increases the curb appeal of any home.• Installs in a standard double gang opening with simple RJ45 plug design for easy installation and troubleshooting.• Supports 20 digital door tones.• Integrates with gate/door release.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Selective Call Door Unit Type Selective Call Door Unit
Color/Finish Brushed Stainless Dimensions 1-1/2 in L x 4-1/2 in W x 5 in H
Frequency Rating 100 MHz Cable Type 24 AWG Category 5 UTP
Wiring Distance 330 ft Connection RJ45 Solid Conductor
Material Zinc Alloy Temperature Range -25 to 55 °C
Environmental Conditions 90% Non-Condensing Relative Humidity Standards FCC Part 15 B Compliant, UL Listed
Application For Residential Use UPC 804428023739

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok