Abbotsford
dahhap100

DAHUA HAP100 Audio Series Pinhole Pickup, White

Price $32.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:HAP100

Description

FEATURES:- Omni-directional condenser microphone, high fidelity;- 30KV Air contact ESD, built-in Lightning Protection, power supply polarity reversal protection and electrostatic protection;- Pinhole design, hidden installation; match with cameras or storage devices which have audio function!

Specifications

Brand Name Dahua Item Name Pinhole Pickup
Type Omni-Directional Frequency Response 20 Hz - 20 kHz
Sensitivity -40 dB Impedance 600 ?
Material Polycarbonate Color White
Dimensions 63 x 30 x 22 mm Voltage Rating 9 - 15 V
Standards CE Certified, FCC Approved

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok