Abbotsford
dahn41b1w2

DAHUA N41B1W2 4-Channel 2TB 1U LITE Series 4K WiFi Network Video Recorder, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:LOREX
Manufacturer #:N41B1W2

Description

Dahua’s third-generation WiFi Network Video Recorder features an embedded WiFi module that supports Wireless Access Point functionality. The WiFi NVR automatically detects and connects to WiFi-enabled IP cameras without any advanced setup. The WiFi NVR uses two antennas for a strong wireless network signal, and it supports IEEE 802.11 b/g/n (2.4 GHz) operation to ensure the widest possible coverage area.Designed as a low-cost recording option, the WiFi NVR is an ideal component of a total surveillance solution for a wide-range of applications, including home safety, retail, warehouse, education, and other industries.The WiFi NVR coupled with Dahua’s WiFi Network Cameras creates an instant wireless surveillance system, independent of a third-party VMS system. The NVR also features an open architecture to support multi-user access; and its ONVIF 2.4 compatibility enables interoperability with other IP cameras.PRODUCT FEATURES:- Dual-core Embedded Processor - Supports IEEE 802.11b/g/n 2.4 GHz - Two Antennas for a Strong WiFi Signal - Smart H.265+ and Smart H.264+ Dual Codec - Maximum 80 Mbps Incoming Bandwidth (Wired Connection) - Maximum 24 Mbps Incoming Bandwidth (Wireless Connection) - Up to 1 Channel of 8 MP or 4 Channels of 1080p Maximum Decoding

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 12 VDC Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 720p, D1, CIF Supported IP Camera , 4K
Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection, Stop Format Smart H.265+, H.265, Smart H.264+, H.264
Number of Channels (4) IP Camera Input Series/Model Lite
Amperage Rating 2 A Power Rating <6.6 W
Number of Camera Inputs (4) IP Network Interface (1) RJ45 Port, (1) HDMI, (1) VGA, (2) USB 2.0 Port, (1) SATA III Port
Operating System Embedded Linux, IOS, Android Video Outputs HDMI, VGA
Dimensions 260 mm W x 247.4 mm D x 198.2 mm H Temperature Rating 0 °C to 40 °C
Warranty 5 yr Standards UL60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014, EN55032, EN55024, EN50130-4, EN60950-1
Application For Home Safety, Retail, Warehouse, Education and Other Industries

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok