Abbotsford
flidn2181e63

LOREX DN2181E63 8-Channel 1TB HDD IP™ DN2181E63 Series Full HD PoE+ NVR System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DN2181E63

Description

The FLIR 4K HD PoE+ NVR System combines powerful Ultra HD recording with 6 x 3MP Eyeball Dome Cameras to produce a complete security solution. Installation is made simple with integrated PoE and auto-detection of the cameras upon connection.

Specifications

Brand Name FLIR Item Name Network Video Recorder
Type Dome Camera, Mini Eyeball Voltage Rating 100 - 240 VAC, 48 VDC
Frequency Rating 50/60 Hz Resolution 720 P (1280 x 720), 1080 P (1920 x 1080) - 4 K - 8MP (3840 x 2160) Recording, 4 K (3840 x 2160), 4 MP, 1080 P (1920 x 1080), 1280 x 1024, 1280 x 720, 1024 x 768 Video Output
Number of Channels 8 Hard Drive Size 1 TB
Amperage Rating 2 A Power Rating 12 W
Maximum Frames per Second 240 fps Number of Camera Inputs 8
Network Interface 10/100-Base-TX, RJ-45 Operating System Linux Embedded
Display Fixed Grid (22 x 18) Video Outputs VGA
Dimensions 10.6 in W x 1.8 in H x 8.1 in D Temperature Rating -22 to 140 °F

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok