Abbotsford
flidnr2182

LOREX DNR2182 8-Channel 2TB HDD IP DNR210 Series 4K High Definition NVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DNR2182

Description

FLIR’s DNR210 Series NVRs further accelerate high definition recording, with cameras up to 8MP (4K). With four/eight integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network. PRODUCT FEATURES:- Supports 4K recording with cameras up to 8MP (4K)- Pentaplex Operation – view, record, playback, backup & remote monitoring- 4/8 integrated PoE ports with PoE+ support (25W per channel)- Auto-discovery of FLIR IP Cameras with no programming- Supports 1× SATA HDD up to 8TB- Instant back-up via 2× USB 2.0 ports

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok