LOREX N8A32K44 8-Channel 3TB HDD IP™ N8A32K44 Series 4K HD PoE+ NVR System
Description
The FLIR 4K HD PoE+ NVR System combines powerful Ultra HD recording with 2 x 4K (8MP) Ultra HD Vandal Dome Cameras and 4 x 4MP WDR Eyeball Dome Cameras to produce a formidable complete security solution. Installation is made simple with integrated PoE and auto-detection of the cameras upon connection. H.265 delivers improved compression efficiency for significant hard drive space savings.
Specifications
Brand Name | FLIR | Item Name | NVR System |
Voltage Rating | 100 - 240 VAC (Input), 48 VDC (Output) at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 4K (3840 x 2160), 4 MP, 1080p (1920 x 1080), 1280 x 1024, 1280 x 720, 1024 x 768 Video Output, 720p (1280 x 720), 1080p (1920 x 1080), 4K-8 MP (3840 x 2160) Recording | Recording Modes | By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel |
Format | H.264, H.265 Video, G.711 Audio, NTSC/PAL (Video), DAV/ASF (Backup File) | Number of Channels | 8 |
Hard Drive Size | 3 TB | Amperage Rating | 1.5 A (Input), 2 A (Output) |
Power Rating | 12 W | Number of Camera Inputs | (8) IP |
Network Interface | (8) PoE Ports, (1) VGA, (1) HDMI, (1) Audio In, (1) Audio Out, (2) USB Port Back, (1) RCA | Operating System | Embedded Linux, iPhone, iPad, Android |
Display | Fixed Grid (22 x 18) NTSC and PAL | Video Outputs | VGA, HDMI, Audio Out, Audio In, RCA |
Dimensions | 10.6 in W x 1.8 in D x 8.1 in H | Temperature Rating | 14 - 131 °F |
Includes | Flir Cloud N8A32K44 4 K UHD 8-Channel NVR Security System, Ethernet Cable, Power Adapter, HDMI Cable, USB Mouse, AC Adapter and Power Cord, Mounting Hardware, (2) RJ45 Caps |
Packages
1 - UNIT - 1 |