Abbotsford
dahdhpfm113

DAHUA DH-PFM113 128GB 48MB/s Class 10 UHS-I SD Card

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-PFM113

Description

PRODUCT FEATURES:- Cost-effective TLC Storage Medium - High-transmission Speed - Highly Adaptable - Waterproof, Shockproof and X-ray Proof - High and Low temperature Resistance

Specifications

Brand Name FLIR Item Name Micro SD Card
Size 15 mm L x 11 mm W x 1 mm H Color Red/Gray

Packages

1 - UNIT - 1 560 - UNIT - 560
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok