Abbotsford
dahdhpfa13ae

DAHUA DH-PFA13A-E 96.7mm x 37.2mm Waterproof Junction Box, White

Price $41.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFA13A-E

Description

PRODUCT FEATURES:- Material: Aluminum - Dimension (W x H x D) : 96.7mmx37.2mm - Pipe thread: G3/4” - Weight: 0.17kg(0.37lb) - Load bearing: 3.0kg(6.61lb) - Color: White - Operating temperature: -40ºC ~60ºC(-40?~140?) - Humidity: 0~90% RH

Specifications

Brand Name FLIR Item Name Junction Box
Type Waterproof Width 96.7 mm
Depth 37.2 mm Material Aluminum
Color White Temperature Rating -40 °C to 60 °C
For Use With Security Camera Includes (4) M4 x 10 Screw, (3) ST4 x 25 Screw and Anchor, (1) Mounting Sticker, (1) S3.0 Wrench

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok