Abbotsford
dahdhpfa107

DAHUA DH-PFA107 134.1mm x 83.5mm Adapter Plate for PT Network Camera, White

Price $32.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-PFA107

Description

PRODUCT FEATURES:- Material: Aluminum - Dimension (W x H x D) : 134.1mm x 83.5mm - Weight: 0.29kg (0.64lb) - Load Bearing: 1kg (2.2lb) - Color: White - Operating Temperature: -40ºC ~60ºC(-40?~140?) - Humidity: 90% RH - Applicable Model:DH-PFB305W, DH-PFB220C

Specifications

Brand Name Dahua Item Name Mount Adapter
Material Aluminum Color/Finish White
Mounting Type Wall/Ceiling Dimensions 5.28 in W x 3.29 in H
Temperature Rating -40 °C to 60 °C Load Rating 2.2 lb
For Use With PFB220C Ceiling Mount, PFB305W Wall Mount Application Used for 1A203TNI and 12203TNI Mini PTZ Network Cameras

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok