Abbotsford
dahlr1002

DAHUA LR1002 EoC Passive Converter CAT5E/CAT6 to Coax, White

Price $23.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:LR1002

Description

The LR1002 EoC Passive Converter converts a power signal between an Ethernet cable and a coaxial cable. The converter is a component of Dahua's innovative Enhanced Power over Ethernet (ePoE) system that transmits power and data over long distances without the need for repeaters or multiple switches. PRODUCT FEATURES:- Converts between CAT5E/CAT6 and Coaxial Cable Transmission - Long Distance Power Transmission Distances via Coaxial Cable - Supports PoE Transmission, up to 1000 m (3280 ft) - Supports the IEEE802.3 and IEEE802.3u Standards - Supports MDI/MDX Self-adaptation

Specifications

Brand Name Dahua Item Name EoC Passive Converter
Impedance 100 O Number of Ports 1
Port Type RJ45 Dimensions 56 mm in W x 27 mm D x 21 mm H
Power Consumption <1W Temperature Rating -40 °C to 60 °C
Environmental Conditions 0 - 95% Humidity Standards IEEE802.3, IEEE802.3u

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok