Abbotsford
dahpfa106

DAHUA PFA106 Aluminum Mount Adapter, White

Price $37.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA106

Description

FEATURES:- Aluminum Construction- Dimensions: 134.10 mm x 83.50 mm (5.28 in. x 3.29 in.)- Designed for Use with Mini Dome and Eyeball Cameras

Specifications

Brand Name Dahua Item Name Mount Adapter
Material Aluminum Color/Finish White
Mounting Type Wall/Ceiling Dimensions 5.28 in W x 3.29 in H
Temperature Rating -40 °C to 60 °C Load Rating 2.2 lb
For Use With PFB220C Ceiling Mount, PFB305W Wall Mount Application Used for Mini Dome and Eyeball Cameras

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok