Abbotsford
dahpfa130e

DAHUA PFA130-E 124mm x 41mm Aluminum Waterproof Junction Box, White

Price $46.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA130-E

Description

FEATURES:- Neat & Integrated design- Material: Aluminum- IP66 junction box

Specifications

Brand Name FLIR Item Name Junction Box
Type Waterproof Width 124 mm
Depth 41 mm Material Aluminum
Color White Temperature Rating -40 °C to 60 °C
Includes (4) M4 x 10 Screw, (3) ST4.2 x 25 Screw, (3) Plastic Anchor, (1) Mounting Sticker, (1) S3.0 Wrench

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok