Abbotsford
dahpfa152e

DAHUA PFA152-E 125.6mm x 114mm x 20mm Aluminum Pole Mount Bracket, White

Price $41.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFA152-E

Description

FEATURES:- Material: Aluminum- Pole Mount Bracket- Neat & Integrated design

Specifications

Brand Name FLIR Item Name Mounting Bracket
Mounting Pole Material Aluminum, 304 Stainless Steel
Dimensions 114 mm W x 20 mm D x 125.6 mm H Color/Finish White
For Use With PFA139, PFA137, PFA136, PFA135 Junction Box, PFB204W, PFB200C, PFA201W Includes (4) M4 Screw, (4) M6 Screw, (1) Wrench, (2) Metal Hoop

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok