Abbotsford
dahpfb203w

DAHUA PFB203W 160mm x 122mm x 76mm Aluminum Waterproof Wall Mount Bracket, White

Price $37.45 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFB203W

Description

PRODUCT FEATURES:- Aesthetic design - Waterproof wall mount bracket - Material: Aluminum & SECC - Dimension(WxHxD) 160mmx122mmx76mm (6.30”x4.80”x2.99”) - Weight 0.5kg(1.1lb) - Load Bearing 1kg(2.2lb) - Color White - Operating Temperature -40ºC~+60ºC(-40?~+140?) - Humidity 90% RH

Specifications

Brand Name FLIR Item Name Mounting Bracket
Mounting Wall Material Aluminum
Type Waterproof Dimensions 160 mm W x 76 mm D x 122 mm H
Color/Finish White For Use With HDBWxxR, HDWxxR-Z, HDBWxxE, HDWxxE, HDWxxS, SD22 Series Security Camera

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok