Abbotsford
dahpfb210w

DAHUA PFB210W 229.7mm x 168.7mm x 113.2mm Aluminum Waterproof Wall Mount Bracket, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:PFB210W

Description

PRODUCT FEATURES:- Neat & Integrated design. - Wall mount bracket, fast loading structure. - Material: Aluminum. - Come with a space at the bottom of the bracket, there are two out-holes (G3/4) designed at the bottom, which is convenient for cable hiding and wiring. - Safety rope hook attached, secure and reliable.

Specifications

Brand Name FLIR Item Name Mounting Bracket with Safety Tether
Mounting Wall Material Aluminum
Type Waterproof Dimensions 229.7 mm W x 113.2 mm D x 168.7 mm H
Color/Finish White For Use With HDBW2 Dome Camera and Security Camera

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok