Abbotsford
dahpfb300s

DAHUA PFB300S 115mm x 160mm x 228mm Aluminum Wall Mount Bracket, White

Price $41.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:PFB300S

Description

PRODUCT FEATURES:- Material: Aluminum - Dimensions: (W x H x D) 115.0 mm x 160.0 mm x 228.0 mm (4.53 in. x 6.30 in. x 8.98 in.) - Pipe Thread: G1 1/2 in. - Operating Temperature: -40° C to 60° C (-40° F to 140° F) - Humidity: 0 to 90% RH - Load Bearing: 3.0 kg (6.61 lb) - Weight: 0.49 kg (1.08 lb)

Specifications

Brand Name Dahua Item Name Bracket
Material Aluminum Color/Finish White
Mounting Type Wall Dimensions 228 x 150 x 160 mm
Temperature Rating -40 °C to 60 °C Load Rating 3 kg
For Use With DPZ36 PTZ Camera

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok