Abbotsford
dah8a840wanf

DAHUA 8A840WANF 4K 40x ULTRA Series Starlight IR PTZ Network Camera with Analytics+, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:8A840WANF

Description

The 4K IR PTZ Dome camera features a 1/1.8-in STARVIS™ CMOS imager with a 40x optical zoom lens, and provides an all in one solution for capturing long-distance video surveillance for outdoor applications. The camera offers Analytics+ functions at the edge – performing complex real-time face recognition and perimeter protection surveillance. The Dahua Analytics+ algorithms significantly improve accuracy and reliability as compared to standard intelligent features. PRODUCT FEATURES:- 1/1.8-in. 8 MP Progressive Scan STARVIS™ CMOS Sensor - Powerful 40x Optical Zoom Lens - Smart H.265+ and Smart H.264+ Dual Codecs - 8 MP at 30 fps Maximum Resolution - Analytics+ Functions — Face Recognition and Perimeter Protection - Starlight Technology for Ultra-low Light Sensitivity - Maximum IR Distance up to 500 m (1640 ft) - Predictive Focus Analysis (PFA) Technology - Integrated Smart Wiper - Intelligent Video System with Auto-tracking - Supports Hi-PoE - IP67 Environmental Protection

Specifications

Brand Name Dahua Item Name Network Camera
Type IR, WDR, Starlight, PTZ Camera Resolution 8 MP (3840 x 2160), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 380), CIF (352 x 240), 4K
Camera Voltage 24 VAC Focal Length 5.6 - 223 mm
Number of Channels 11 Series Ultra
Camera Size 8 MP Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG
Hard Drive Size 256 GB Standards EN55032, EN55024, EN50130-4, FCC Part 15 Subpart B, ANSI C63.4- 2014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok