DAHUA N444E42S Four (4) 4 MP Eyeball Network Cameras with One (1) 4-Channel 4K NVR
Description
Four (4) 4 MP Eyeball Network Cameras with One (1) 4-channel 4K NVR.The Dahua Network Security System provides all the components to quickly install, configure, and employ a complete video surveillance solution. The IP cameras offer the clarity of 4 MP video, and the NVR offers built-in motion detection algorithms, alarm triggers, and customized recording modes. The NVR also features Plug and Play technology to connect quickly to cameras on the same network. Each component accepts a PoE power supply to facilitate installation.
Specifications
Brand Name | Dahua | Item Name | Network Security System |
Type | Eyeball, IR, Starlight | Camera Resolution | 2560 x 1440 |
Camera Voltage | 12 VDC | Focal Length | 2.8 mm |
Number of Channels | 6 | Camera Size | 4 MP |
Lens Type | Fixed | Format | Smart H.265+, H.265, Smart H.264+, H.264, H.264B MJPEG (Sub Stream Only) |
Hard Drive Size | 256 GB | Mounting Type | M12, Junction, Wall, Pole |
Standards | UL 60950-1 Listed, EN 60950-1, FCC CFR 47 Part 15 Subpart B, ANSI C63.4-2014, EN 55032, EN 50130-4, EN 55024 |
Packages
1 - UNIT - 1 |