Abbotsford
dahdhipchdbw4231fne2m

DAHUA DH-IPC-HDBW4231FN-E2-M 2 x 2MP PRO Series Dual-Sensor Network Dome Camera, White

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-IPC-HDBW4231FN-E2-M

Description

The Dahua DH-IPC-HDBW4231FN-E2-M Dual-sensor Dome Camera features two (2) 1/2.8-in. 2 MP Progressive Scan STARVIS CMOS Sensors each with a 2.8 mm fixed lens. Each sensor can be positioned and configured independently of the other allowing flexible, multi-directional video surveillance that is ideal for monitoring an entire corridor or a street. The camera offers True Wide Dynamic Range, a True Day/Night IR Cut filter, IP67 Ingress protection and operation in extreme temperatures to deliver superior images in all lighting and environmental conditions.PRODUCT FEATURES:- Two (2) Independent 1/2.8-in. 2 MP Progressive Scan STARVIS™ CMOS Sensors - Dual-stream Encoding per each Channel - H.265 and H.264 Dual Codecs - 2 MP at 30 fps Maximum Resolution per Sensor - Two (2) 2.8 mm Fixed Lenses - Basic Starlight Technology for Low Light Sensitivity - True Wide Dynamic Range (Channel 1) and True Day/Night (ICR) - Built-in Microphone - Intelligent Video System - Maximum IR LED Distance 20 m (66 ft) - IP67 Ingress Protection and IK10 Vandal Resistance - PoE Support

Specifications

Brand Name Dahua Item Name Dome Network Camera
Type WDR, Multi Sensor, Starlight, IR Camera Resolution 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Number of Channels 1 Series Pro
Camera Size (2) 2 MP Lens Type Fixed
Format H.265, H.264H, MJPEG (Sub Stream) Hard Drive Size 128 GB
Mounting Type Board-In Display Full HD
Standards EN60950:2000, UL 60950-1, FCC Part 15 Subpart B, E-Mark (ECE-Regulation No. 10), EN50155

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok