Abbotsford
dahipcc26en

DAHUA IPC-C26EN 2MP H.265 IP65 LincX2PRO Series WiFi Active Alarm Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:IPC-C26EN

Description

The IPC-C26EN Active Alarm camera is a component of the Dahua LincX2PRO camera series. The camera offers Passive IR motion detection and is capable of sounding a siren and turning on a spotlight when an intruder is detected. The device is compatible with Dahua NVRs; Dahua X5, X7 and X82 Series HDCVI DVRs and with the DMSS mobile application. The IPC-C26EN is certified to the IP65 Ingress Protection standard, making it the ideal camera for indoor and outdoor surveillance at homes and small retail or dining establishments.

Specifications

Brand Name FLIR Item Name Video Camera
Type Active Alarm, WiFi Camera Resolution 1920 x 1080
Camera Voltage 5 VDC Focal Length 2.8 mm
Series LincX2PRO Camera Size 2 MP
Lens Type Fixed Format H.265, H.264
Hard Drive Size 128 GB Standards IP65

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok