Abbotsford
dahipcl26n

DAHUA IPC-L26N 2MP LincX2PRO Series WiFi Floodlight Camera, White

Price $318.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:IPC-L26N

Description

The IPC-L26N Active Alarm Floodlight camera is a component of the Dahua LincX2PRO Series camera series. The camera offers Passive IR motion detection and is capable of sounding a siren and turning on a floodlight when an intruder is detected. The device is compatible with Dahua NVRs; Dahua X5, X7 and X82 Series HDCVI DVRs and with the DMSS mobile application. The IPC-L26N is certified to the IP65 Ingress Protection standard, making it the ideal camera for indoor and outdoor surveillance at homes and small retail or dining establishments.FEATURES:• 1/2.7-in. 2 MP Progressive-scan CMOS Sensor• 2.4 GHz, IEEE802.11b/g/n, 100 m (328 ft) Open Field WiFi• Smart H.265+ and Smart H.264+ Dual Codecs• 2 MP at 30 fps Maximum Resolution; 2.8 mm Fixed Lens• Built-in Microphone and Speaker• Active Alarm with Integrated 110 dB Siren and Floodlight• Maximum IR LED Length 10 m (33 ft)• IP65 Ingress Protection• Compatible with Alexa

Specifications

Brand Name Dahua Item Name Active Alarm Flood Light Camera
Type WiFi Camera Voltage 100 - 240 VAC
Focal Length 2.8 mm Series LincX2PRO
Camera Size 2 MP Lens Type Fixed
Format Smart H.265+, H.265, Smart H.264+, H.264 Includes Hardware and Electrical Wires
Standards UL 60950-1, CAN/CSA C22.2 Number 60950-1-07, EN60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (2nd Edition), Am1:2009 + Am2:2013, CFR 47 FCC Part 15 Subpart B 2018, EN55032:2015, EN6100- 3-2:2014, EN61000-3-3:2013, EN50130-4:2011/A1:2014, EN55024:2010/A1:2015, EN55035:2017 Application For Indoor and Outdoor Surveillance at Homes and Small Retail or Dining Establishments

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok