Abbotsford
dahn42bj62

DAHUA N42BJ62 4MP LITE Series Fixed Eyeball Network Camera

Price $188.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N42BJ62

Description

The Dahua 4 MP Lite Series cameras offer high-resolution video and cutting-edge technology in a compact and accessible package. The cameras feature Smart H.265+ video compression, reducing bandwidth and storage requirements without sacrificing video quality. The camera's elegant blend of aesthetics combined with a range of easy mounting solutions provides an excellent choice for a variety of small to mid-size applications at an affordable price.

Specifications

Brand Name Dahua Item Name IP Network Camera
Type Straight Camera Resolution 2688 x 1520, 2560 x 1440, 2304 x 1296, 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240)
Camera Voltage 12 VDC Focal Length 2.8 mm
Series Lite Camera Size 4 MP
Lens Type Fixed Format Smart H.265+, H.265, Smart H.264+, H.264, H.264B, MJPEG
Standards EN60950-1, FCC CFR 47 Part 15 Subpart B

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok