Abbotsford
flim3104e2c4

LOREX M3104E2C4 4-Camera 4-Channel 2TB HDD MPX Megapixel Over Coax Security System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:M3104E2C4

Description

The FLIR MPX M3100E Series Bundles use the latest HD-CVI technology, giving you the flexibility to upgrade security systems to HD resolution using an existing coax cable. Ideal for retrofit, upgrading to HD is now easier than ever. The included dome cameras boast full 1080p HD resolution with IR night vision. Plus, download the FLIR Cloud app and take advantage of remote access anywhere you go via iOS, Android, PC or Mac devices.

Specifications

Brand Name FLIR Item Name Megapixel Over Coaxial Bundle
Camera Resolution 1080p (HDMI), 1280 x 1024, 1024 x 768 Camera Voltage 100 - 240 VAC, 12 VDC
Focal Length 3.6 mm Number of Channels 4
Series M3100E Cable Type Coaxial
Camera Size 2 MP Lens Type Fixed
Format H.264 Hard Drive Size 2 TB
Application For Retrofit Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok