Abbotsford
flin243ew4

LOREX N243EW4 4MP N243EW4 Series Quad HD Fixed IP Dome Camera

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N243EW4

Description

The FLIR WDR Fixed Dome IP cameras offer exceptional performance, providing brilliant image clarity and an incredible level of detail in recordings. True WDR capability up to 100dB ensures excellent image quality around-the-clock. Suitable for both indoor and outdoor installations (IP66 rated) and cold climates (-22°F/-30°C).PRODUCT FEATURES:- 4MP Quad HD @ 20fps, 1/3” CMOS, 2.8mm fixed lens, 100°(H), 90ft/27m IR Range- H.264 / MJPEG triple stream support- Hallway Mode- 4-Zone Region of Interest- Tamper detection- IP66 weatherproof-rated- Cold climate capability (-22°F/-30°C)

Specifications

Brand Name Dahua Item Name IP Eyeball Turret Camera
Type PoE, IR, Mini Camera Resolution 2688 x 1520
Camera Voltage 12 VDC Focal Length 2.8 mm
Camera Size 4 MP Lens Type Fixed
Format H.264, MJPEG Mounting Type Board
Display LED Standards IP66 Rated
Application Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok