LOREX N4A21K33 4-Channel 2TB HDD IP™ 4K HD PoE+ NVR System
Description
The FLIR 4K HD PoE+ NVR System combines powerful Ultra HD recording with one 4K(8MP) Ultra HD Vandal Dome Camera and 3 x 3MP Eyeball Dome Cameras to produce a complete security solution. Installation is made simple with integrated PoE and auto-detection of the cameras upon connection.
Specifications
Brand Name | Dahua | Item Name | IP Dome Camera |
Type | PoE, Mini | Camera Resolution | 4K |
Camera Voltage | 100 - 240 VAC, 48 VDC | Focal Length | 2.8 mm |
Number of Channels | 4 | Camera Size | 4 MP |
Lens Type | Fixed | Format | H.264, MJPEG |
Hard Drive Size | 42 TB | Mounting Type | Board |
Standards | CE, FCC, IP66, IK10 | Application | For Outdoor use |
Packages
1 - UNIT - 1 |