Abbotsford
dahdhmvvdm5021e00

DAHUA DH-MV-VDM5021E-00 Portable Under Vehicle Surveillance System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-MV-VDM5021E-00

Description

Dahua UVSS (Under Vehicle Surveillance System) uses machine vision technology to grab the full and high resolution image of under vehicle to provide a top security solution. Portable UVSS is convenient to be removed, and is suitable for temporary checkpoints, such as important exhibition centers, conference centers , temporary bases, and bridge checkpoints etc.The portable UVSS integrates with ANPR camera and can retrieve under vehicle images via plate number.PRODUCT FEATURES:- High resolution with 2K per line, max image - resolution up to 20MP - Low image distortion, high image grey level up to 11 - Supports max 80km/h vehicle speed - Less than 1s to synthesize whole vehicle image - Supports automatic number-plate recognition for - various countries with ANPR camera - Large FOV up to 170°, easy to capture the whole - image of under vehicle

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok