Abbotsford
brobk125lwh

VENMAR VENTILATION BK125LWH 16V NuTone® 2-Note Chime Kit, White

Price $32.00 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:BK125LWH
Documents Documents

Description

Builder chime kit, Basic style, One 2-note white door, One unlighted white pushbuttons, One transformer, 16 V, 10 VA, Transformer has been updated with a new design that incorporates a heavy-duty attachment nut, Stud-mount brackets, 2(D)x9(W)x5(H) inch.

Specifications

Brand Name Broan-Nutone Item Name Door Chim with Pushbutton
Type Wired Voltage Rating 16 V
Mounting Surface Color White
Material Plastic Dimensions 5 in W x 2 in D x 9 in H
For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door Application For Use With Two Entrances, Two-Note Chime For Front Door, Separate One-Note Tone For Second Door
UPC 784891030062

Packages

1 - UNIT - 1 24 - UNIT - 24 432 - SKID - 432
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok