Abbotsford
entc604g15

ABB C604G15 600V 15KVar, 3PH, ABB Power Factor Correction Capacitor, Enclosure Series 43, NEMA1

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C604G15

Description

CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.

Specifications

Brand Name ABB Item Name Power Factor Correction Capacitor
Type Individual, Low Voltage, Enclosure 43, NEMA 1 kV Rating 600 VAC
Amperage Rating 14.4 A kVAR Rating 15
Connection Stud Dimensions 10.5 in W x 10.8 in H x 6 in D
Frequency Rating 60 Hz Phase 3
Temperature Rating -40 to 40 °C Mounting Floor
Standards CE, CSA Certified, UL Listed, IEC, NEC, NEMA CP-1, ANSI and IEEE Standard 18 Application For Indoor, Motors, MCCs, Switchboards
UPC 888614075115

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok