Abbotsford
entc605g30

ABB C605G30 600V 30KVar, 3PH, ABB Power Factor Correction Capacitor, Enclosure Series 53, NEMA1

Price $1,062.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C605G30

Description

CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.

Specifications

Brand Name ABB Item Name Capacitor
Type Low Voltage, Type 53 kV Rating 600 V
Amperage Rating 28.9 A kVAR Rating 30
Connection Grounding Lug Dimensions 17.21 in W x 5.98 in D x 12.13 in H
Frequency Rating 60 Hz Phase 3
Temperature Rating -25 to 55 °C Material Electro Zinc Plated Mild Steel Case
Color/Finish ANSI 61 Gray Powder Coated Mounting Floor/Wall
Standards NEMA Type 1, 3R, 12, CSA Certified, UL Listed, IEC, EEMAC, ANSI and IEEE STD 18 Application For General Power Factor Correction, Connection Directly at the Reactive Source
UPC 888614075481

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok