Abbotsford
entc608g90

ABB C608G90 600V 90KVar, 3PH, ABB Power Factor Correction Capacitor, Enclosure Series 83, NEMA1

Price $3,117.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C608G90

Description

CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.

Specifications

Brand Name ABB Item Name Power Factor Correction Capacitor
Type Individual, Low Voltage, Enclosure 83, NEMA 1 kV Rating 600 VAC
Amperage Rating 86.6 A kVAR Rating 90
Connection Stud Dimensions 17.21 in W x 26.23 in H x 5.98 in D
Frequency Rating 60 Hz Phase 3
Temperature Rating -40 to 40 °C Mounting Floor
Standards CE, CSA Certified, UL Listed, IEC, NEC, NEMA CP-1, ANSI and IEEE Standard 18 Application For Indoor, Motors, MCCs, Switchboards
UPC 888614009707

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok