Abbotsford
entc608g100

ABB C608G100 600V 100KVar 3Phase NEMA1 ABB Enclosure Series 83 Power Factor Correction Capacitors

Price $3,460.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C608G100

Description

CLMD 43 to 83 standard capacitors are suitable for general power factor correction applications, for connection directly at the reactive source. Features include: Dry, environmentally safe construction, self healing capability, patented internal protected elements. Easy electrical connection to large terminals. Convenient grounding lug. Mounting feet for easy installation.

Specifications

Brand Name ABB Item Name Power Factor Correction Capacitor
Type Individual, Low Voltage, Enclosure 83, NEMA 1 kV Rating 600 VAC
Amperage Rating 96.2 A kVAR Rating 100
Connection Stud Dimensions 17.21 in W x 26.23 in H x 5.98 in D
Frequency Rating 60 Hz Phase 3
Temperature Rating -40 to 40 °C Mounting Floor
Standards CE, CSA Certified, UL Listed, IEC, NEC, NEMA CP-1, ANSI and IEEE Standard 18 Application For Indoor, Motors, MCCs, Switchboards
UPC 888614075832

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok