Abbotsford
etlr33315k480v

ELECTROTEK R333-15K480V 15k 480V R333 Loose Capacitor

Price $418.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTROTEK
Manufacturer #:R333-15K480V

Specifications

Brand Name Electrotek Item Name Pump Jack Loose Capacitor
kV Rating 0.48 kVAR Rating 15
Capacitance 19.2 µF Connection 1/4 in Female Push-On
Dimensions 190 mm L x 64 mm W Series/Model R333
Frequency Rating 50/60 Hz Phase 3
Temperature Rating -40 to 45 °C Material Seamless Aluminum
Mounting Stud Includes 3 ft Tin Plated Wire, Plastic Safety Cap Over Discharge Resistors and Wire Connection
Standards UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2 Application Use in Harmonic Filters

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok