buryds28at

HUBBELL 10-1/2 inch 4/0 AWG Burndy Aluminium Hysplice, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors

In Stock
Price $42.56 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yds28at

Description

Aluminium Hysplice, 10-1/2 in L, Full Tension Sleeve for All Aluminum Compressed and Compact Conductors.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 10-1/2 IN Length
Conductor Size 4/0 AWG (7, 19) Overall Length 10-1/2 in
Type YDS-AT Series/Model YDS-AT
Contact Material Aluminum Standards RoHS Compliant
Application All Aluminum Compressed and Compact Conductors UPC 781810821091

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok