Abbotsford
buryds2c

HUBBELL 3-5/8 inch 2 AWG Burndy Hysplice Jumper Sleeve, CU Loop Splice Connector, 163 Index

Price $21.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS2C

Description

HYSPLICE Single Sleeve Full Tension Splice, Accommodates Wire: #2 Cu STR (Hard, Medium, or Soft Drawn), Die Index: 163, Made of copper tubing, Installed with standard tools and dies.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 3-5/8 IN Length
Conductor Size (7) 2 AWG Overall Length 3-5/8 in
Type YDS - C Series/Model YDS-C
Contact Material Copper Connection Type End
Color Black Finish Bare
Standards RoHS Compliant Application Stranded Copper Conductors
UPC 781810820902

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok