Abbotsford
buryds4ca

HUBBELL 2-5/8 inch 4AWG Burndy Hysplice Single Aluminum Sleeve, 162 Index MD6, MD7 Tool

Price $10.89 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS4CA

Description

Jumper sleeve for aluminium compressed and compact conductors. Full-tension HYSPLICE™ sleeve made of aluminium tubing with staked-in cable stop. Sizes 1/0 and larger tapered for gradual transition of stress. Installed with HYSPLICE™ tools and dies. Pre-filled with PENETROX™ joint compound and capped.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 2-5/8 IN Length
Conductor Size (7) 4 AWG Stranded Overall Length 2-5/8 in
Type YDS-A Series/Model YDS-A
Contact Material Aluminum Connection Type Splice
Color Orange Standards RoHS Compliant
Application All Aluminum Compressed and Compact Conductors UPC 781810015377

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok