buryds4w

HUBBELL #4 Sol. 2.55 inch Burndy Full Tension Splice for Solid CU Conductors, 162 Index

In Stock
Price $9.46 / EA
Qty EA
Manufacturer:HUBBELL
Manufacturer #:yds4w

Description

Jumper sleeve for copper conductors. Loop HYSPLICE™ connector designed to withstand jumper loop tensile and vibration stresses. Made of pure copper tubing. Installed with standard HYSPLICE™ tools and dies.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 2-5/8 IN Overall Length
Conductor Size 4 AWG Overall Length 2-5/8 in
Type YDS Series/Model YDS
Contact Material Copper Connection Type End
Finish Tin Plated Standards RoHS Compliant
Application Solid Copper Conductors UPC 781810820940

Packages

50 - UNIT - 50 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok