Abbotsford
buryds6w

HUBBELL 2.62 inch 6 Sol CU Burndy Hysplice Full Tension Sleeve, 6 Solid Conductor Size, Length

Price $9.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YDS6W

Description

HYSPLICE Single Sleeve Full Tension Splice, Accommodates Wire: #6 Cu Sol (Hard, Medium, or Soft Drawn), Die Index: 161, Made of copper tubing, Installed with standard tools and dies.

Specifications

Brand Name Burndy Sub Brand Hysplice™
Item Name Full Tension Splice Connector Size 2-5/8 IN Overall Length
Conductor Size 6 AWG Solid Overall Length 2-5/8 in
Type YDS Series/Model YDS
Contact Material Copper Connection Type End
Color Black Finish Tin Plated
Standards RoHS Compliant Application Solid Copper Conductors
UPC 781810820667

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok